Beli magnet drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOWA Dia Mat AH (roll-up)
    Mulai

    Rp7.899.900

    TOWA Dia Mat AH (roll-up)
    atribut:
    • Material: Polyvinyl chloride(PVC)
    • Width (mm): 920
    • Length (m): 10
    • Thickness: 3mm
  2. KRISBOW Mesin Bor Magnet
    Mulai

    Rp15.999.900

    KRISBOW Mesin Bor Magnet
    Deskripsi:
    MAGNETIC CORE DRILL Krisbow adalah bor untuk pengambilan sampel beton pada suatu bangunan.
  3. NRT-PRO Mesin Bor Magnet
    Mulai

    Rp3.399.900

    NRT-PRO Mesin Bor Magnet
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Taper Number: MT#3
    • Revolution Per Minute (rpm): 270
  4. Kenmaster Kunci Inggris
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.000

  5. BDS Mesin Bor Magnet dan Tap
    Mulai

    Rp50.999.900

    BDS Mesin Bor Magnet dan Tap
    Deskripsi:
    The compact all-rounder. A wide range of possible applications and excellent performance make the MAB 485 one of the most popular machines among metal-working professionals.For greater comfort and precision, there is the MAB 485 SB with a Swivel Base adjustment fixture. This makes the centering of the hole to be drilled easier and quicker.
    atribut:
    • Voltage (V): 230
  6. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.199.900

  7. TRUSCO No Slip Mat
    Mulai

    Rp139.900

    TRUSCO No Slip Mat
    Deskripsi:
    Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.
    atribut:
    • Length (mm): 2000
    • Operating Temperature Range (°C): -10 to 60
    • Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
    • Thickness (mm): 3
  8. Wipro Bor Magnet
    Mulai

    Rp5.299.900

    Wipro Bor Magnet
    atribut:
    • Horizontal Displacement (mm): 20
    • Rated Frequency (Hz): 50
    • Rated Voltage (V): 220
    • Revolving Angle (°): 90
  9. Teramoto Non Slip Mat
    77%
    Mulai

    Rp90.000

    Teramoto Non Slip Mat
    atribut:
    • Color: Grey
    • Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
    • Width (mm): 300
    • Length (mm): 300
    • Thickness (mm): 15
    • TRUSCO Order Number: 276-7635 (2767635)
  10. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp31.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  11. TEKIRO Adjustable Wrench EU Type
    Rating:
    98% of 100
    (8)
    Mulai

    Rp51.000

    TEKIRO Adjustable Wrench EU Type
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  12. WISON Mesin Bor Magnet
    Mulai

    Rp15.999.900

  13. monotaro Artificial Turf Roll Type (Rumput Sintetis)
    Mulai

    Rp1.399.900

    monotaro Artificial Turf Roll Type (Rumput Sintetis)
    Deskripsi:
    Produk ini juga sering disebut dengan Rumput Artificial
    atribut:
    • Thickness (mm): About 7
    • Width (mm): 910
    • Material: polypropylene
    • Length (m): 20
    • Color: (Front) Green (Back) Black
    • Type: Permeability
    • Dimensions when folded (mm): Φ450mm × 1000mm when winding
  14. TRUSCO rumput artifisial (rumput sintetik)
    Mulai

    Rp1.099.900

    TRUSCO rumput artifisial (rumput sintetik)
    Deskripsi:
    rumput sintetis multifungsi yang mudah dibongkar pasang.dengan fitur permeabilitas; terdapat lubang berdiameter 3 mm per jarak lebar (setiap 40 mm) dan setiap 30 mm per jarak panjang.cocok digunakan pada lintasan, atap, teras dan sebagainya
    atribut:
    • Color: Green
    • Thickness: 6mm
    • Purpose of Use: Passage, rooftop, terrace etc. of construction site.
  15. Sitesafe Steel & Black Entrance Mat
    Mulai

    Rp889.900

    Sitesafe Steel & Black Entrance Mat
    Deskripsi:
    Cost effective entrance mat offering good all round performance. Scrapes dirt and wipes moisture. Slip resistant PVC backing ensures mat stays in place. Thickness: 7mm Images are for illustration purposes only
    atribut:
    • Thickness (mm): 7
    • Color: Black
    • Product Type: Entrance Mat
    • Material: PVC
  16. Amco Keset Mie
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    Amco Keset Mie
    atribut:
    • Thickness (mm): 15
Daftar Harga magnet drill Terbaru October 2025
TOWA Dia Mat AH (roll-up)Rp7.899.900
NITTO KOHKI Mesin Bor Magnet Atra Ace AutoRp28.999.900
KRISBOW Mesin Bor MagnetRp15.999.900
NRT-PRO Mesin Bor MagnetRp3.399.900
Kenmaster Kunci InggrisRp22.000
BDS Mesin Bor Magnet dan TapRp50.999.900
RYU Mesin Bor MagnetRp4.199.900
TRUSCO No Slip MatRp139.900
Wipro Bor MagnetRp5.299.900
NITTO KOHKI Mesin Bor Magnet Atra MasterRp10.999.900

Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)